Jigsaw blade, wood, two stars
Jigsaw blade 2S, wood
JIGSAWBLDE-WO-5PCS-75/2,5
Register now and access more than 20,000 products
- For use with jigsaws with T shank holder
Further technical information can be found on the packaging of the product.
1 x pack contains 5 jigsaw blades (not available separately)
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 3-30 mm |
Teeth spacing | 2.5 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | Plastic-coated fibreboard |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Sharpened and honed |