One-star metal jigsaw blade for thin metal sheets
JIGSAWBLDE-MET-5PCS-66X(1,1-1,5)
Art.-no. 060811593
EAN 4038898410621
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Good standard blade especially suitable for clean cutting of thin sheet metal
- Ideal for straight cuts in metal
- Very fine tooth pitch for cutting thin metal sheets, non-ferrous base metals and aluminium with a material thickness of 1 to 3 mm
- Made of high-quality hardened high-speed steel (HSS) for cutting metal sheets
- For use with jigsaws compatible with T shank holders
Notice
- Further technical information can be found on the packaging of the product
- For metal jigsaw blades, provide cooling, reduce speed and switch off oscillation
- Cooling extends the service life of your jigsaw blades
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 060811593 | Especially suitable for | Thin sheet metals | 1 to 3 mm |
| Suitable for | Aluminium | 1 to 3 mm | |
| Non-ferrous base metals | 1 to 3 mm | ||
| 0608116007 | Especially suitable for | Thin sheet metals | 0.5 to 1.5 mm |
| Non-ferrous base metals | 0.5 to 1.5 mm | ||
| Suitable for | Aluminium | 0.5 to 1.5 mm | |
Product information
Datasheets(X)
Instructions
- Suitable coolants: Drilling and cutting oil, turpentine, petroleum, turpentine-petroleum mixture, water
- Note: It is essential to avoid any contact with electrical parts
Working length | 66 mm |
Min./max teeth spacing | 1.1-1.5 mm |
Especially suitable for | Thin sheet metals |
Suitable for | Aluminium, Non-ferrous heavy metal |
Min./max. material thickness | 1-3 mm |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 91 mm |