Jigsaw blade, metal, one star For curve cuts
Jigsaw blade 1S Metal for curved cutting
JIGSAWBLDE-MET-5PCS-66X(1,1-1,5)
Register now and access more than 20,000 products
- Very fine, progressive tooth pitch from 1.1 to 1.5 mm for cutting thin metal sheets with a material thickness of 1 to 3 mm, for example
- For use with jigsaws compatible with T shank blades
- Further technical information can be found on the product packaging.
- For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Datasheets(X)
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Working length | 66 mm |
Min./max teeth spacing | 1.1-1.5 mm |
Especially suitable for | Thin sheet metals |
Suitable for | Aluminium |
Min./max. material thickness | 1-3 mm |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 91 mm |