Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jigsaw blade metal a star For thick sheets

Jigsaw blade 1S for thick sheet metals
JIGSAWBLDE-MET-5PCS-66X(1,9-2,3)

Art.-no. 0608116006
EAN 4038898410652

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Optimised tooth pitch for clean cutting of e.g. thick sheet metal
  • Ideal for straight cutting

  • Fine, progressive tooth pitch from 1.9 to 2.3 mm for cutting thick metal sheets with a material thickness of 2.5 to 6 mm, for example

  • For use with jigsaws compatible with T shank blades
Notice
  • Further technical information can be found on the product packaging.

  • For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your jigsaw blades.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Coolant


Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)

Working length

66 mm

Min./max teeth spacing

1.9-2.3 mm

Especially suitable for

Thick metal sheets

Suitable for

Aluminium
Non-ferrous heavy metal

Min./max. material thickness

2.5-6 mm

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

91 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information