Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jigsaw blade, construction, one star For non-ferrous base metals

Jigsaw blade 1S for non-ferrous base metal
JIGSAWBLDE-CNST-5PCS-75/3

Art.-no. 0608116008
EAN 4038898410676

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality jigsaw blade for higher demands. Specially suited e.g. for non-ferrous base metals
  • Ideal for quick and straight cuts

  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the packaging of the product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working length

75 mm

Min./max. material thickness

0-30 mm

Teeth spacing

3 mm

Especially suitable for

Aluminium
Non-ferrous heavy metal
PVC

Suitable for

Thick metal sheets
Asbestos cement, glass-fibre-reinforced plastic

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information