Jigsaw blade, wood, curved cutting, one star For hardwood, softwood and plywood
Jigsaw blade 1S for Hardwood, softwood and plywood
JIGSAWBLDE-WO-5PCS-50/2
Register now and access more than 20,000 products
- Fine tooth pitch of 2 mm for cutting thin wooden materials with a material thickness of 2 to 15 mm
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
1 x pack contains 5 jigsaw blades (not available separately)
Datasheets(X)
Working length | 57 mm |
Min./max. material thickness | 2-15 mm |
Teeth spacing | 2 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | Fibreboard |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 82 mm |
Design | Corrugated |