Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jigsaw blade, construction, one star For sandwich material and thin sheet metal

Jigsaw blade 1S for sandwich mat. and thin sheets
JIGSAWBLDE-CNST-5PCS-105/1,2

Art.-no. 0608116106
EAN 4038898410867

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Optimised tooth pitch for clean cutting of sandwich materials and thin sheet metal
  • Very fine tooth pitch of 1.2 mm for straight cuts with material thicknesses of up to 3 mm

  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the product packaging.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working length

105 mm

Min./max. material thickness

1-3 mm

Teeth spacing

1.2 mm

Especially suitable for

Thin sheet metals
Sandwich material

Suitable for

Aluminium
Non-ferrous heavy metal

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

132 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information