Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Two-star wood jigsaw blade

JIGSAWBLDE-WO-5PCS-50/1,3

Art.-no. 0608116112

EAN 4011231500029

Individual price display after login
Two-star wood jigsaw blade

Art.-no. 0608116112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Excellent blade for heavy-duty applications
  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the packaging of the product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working length

57 mm

Min./max. material thickness

1.5-15 mm

Teeth spacing

1.3 mm

Especially suitable for

Plywood, PVC

Suitable for

Hardwood, softwood, Fibreboard, Plastic-coated fibreboard, Isulating material

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length (L)

82 mm

Design

Sharpened and rip-toothed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information