Jigsaw blade, plastic, three stars for PVC/thermoplastic materials
Jigsaw blade 3S for PVC/thermoplastic material
JIGSAWBLDE-PLA-5PCS-77/2,3MM
Art.-no.
0608506153
EAN 4050641964076
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Special tooth geometry prevents the PVC from melting
- Ideal for clean and straight cuts in thin materials
- For use with jigsaws with T shank holder
Notice
Further technical information can be found on the product packaging.
Product information
Datasheets(X)
Working length | 77 mm |
Min./max. material thickness | 3-30 mm |
Teeth spacing | 2.3 mm |
Especially suitable for | PVC |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 100 mm |