Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screwdriver for hexagon drive with flexible shaft

Screwdriver for external hexagon flexible shaft
SCRDRIV-HEXHD-FLEXSHFT-WS10X175
ZEBRA

Art.-no. 061328610
EAN 4038898275817

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Round shank with flexible shaft and bright nickel-plated head
  • The 2C handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimum power transmission and a secure grip for fatigue-free and efficient working

  • Quick and easy identification of the correct screwdriver thanks to the shank symbol and width across flats on the handle

  • The round shank features a flexible shaft for hard-to-reach areas and hose clamps

  • The head is bright nickel-plated for protection against corrosion and wear

  • Head with inner bore for protruding threaded shanks

  • The socket wrench is available in various widths across flats
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

10 mm

Blade length (A)

175 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information