TX screwdriver
Screwdriver TX
SCRDRIV-TX10X80
ZEBRA
Art.-no.
061343410
EAN 4038898271277
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Blade: Round blade, matt chrome-plated
- Tip: TX socket, Black Point
Product information
Datasheets(X)
Tip size | TX10 |
Blade length (A) | 80 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!