Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Precision screwdriver, Philips PH

Precision Phillips screwdriver Black Point
SCRDRIV-PREC-PH1X80
ZEBRA

Art.-no. 06134811
EAN 4045727082652
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess


For optimised work in the watchmaker position



Centring cap marked with screw symbol and size


Easy and rapid identification



Multi-component handle with large, soft-grip components


Comfortable and pleasant to use



Power zone


For fast rotation in the full hand position



Chrome-plated blades of highly tempered special steel


Optimum corrosion protection



Black Point tip


Precise fit



Blade: Round blade, matt chrome-plated



Tip: ISO 8764-PH, Black Point

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH1

Blade length (A)

80 mm

Handle length (B)

100 mm

Head diameter (C)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information