Precision screwdriver, TX
Precision screwdriver, TX Black Point
SCRDRIV-PREC-TX15X80
ZEBRA
Register now and access more than 20,000 products
Rotatable centring head with large finger recess
For optimised work in watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and easy to use
Quick-action rotating zone
For fast work in the full-hand position
Chrome-plated blades made from highly tempered special steel
Optimum corrosion protection
Black Point tip
Precision fitting
Blade: Circular blade, brushed chromium-plated
Output: TX, Black Point
Datasheets(X)
Tip size | TX15 |
Blade length (A) | 80 mm |
Handle length (B) | 100 mm |
Head diameter (C) | 20 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!