Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Precision screwdriver set, slotted and PH 7 pieces

Precision screwdriver slotted/PH 7 pcs Black Point
SCRDRIV-PREC-SORT-SL/PH-7PCS
ZEBRA

Art.-no. 06134892
EAN 4045727082928

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Ideal for all fine and delicate screws in electrical engineering and precision engineering

For optimised work in watchmaking


Rotatable centring head with large finger recess



Easy and rapid identification


Centring cap marked with screw symbol and size



Comfortable and pleasant to use


Multi-component handle with large, soft-grip components



For fast rotation in the full hand position


Quick-action rotating zone



Optimum corrosion protection


Chromium-plated blades of highly tempered special steel



Precise fit


Black Point tip



Blade: Circular blade, brushed chromium-plated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

Precision screwdriver set, slotted and PH 7  including:
1 x
Precision screwdriver, flat slotted

SCRDRIV-PREC-SL-0,30X1,5X40

ZEBRA
Description:
0.3 x 1.5 mm
Ideal for all fine and delicate screw work in electrical and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, flat slotted

SCRDRIV-PREC-SL-0,40X2,0X60

ZEBRA
Description:
0.4 x 2.0 mm
Ideal for all fine and delicate screw work in electrical and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, flat slotted

SCRDRIV-PREC-SL-0,40X2,5X75

ZEBRA
Description:
0.4 x 2.5 mm
Ideal for all fine and delicate screw work in electrical and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, flat slotted

SCRDRIV-PREC-SL-0,50X3,0X75

ZEBRA
Description:
0.5 x 3.0 mm
Ideal for all fine and delicate screw work in electrical and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, Philips PH

SCRDRIV-PREC-PH0X60

ZEBRA
Description:
0
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, Philips PH

SCRDRIV-PREC-PH00X40

ZEBRA
Description:
00
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x
1 x
Precision screwdriver, Philips PH

SCRDRIV-PREC-PH1X80

ZEBRA
Description:
1
Ideal for all fine and delicate screws in electrical engineering and precision engineering
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information