VDE screwdriver, flat slotted
VDE screwdriver flat slotted
SCRDRIV-VDE-SL-1,6X10X200
ZEBRA
Art.-no.
061363110
EAN 4038898273967
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
- Blade: Burnished, insulated
- Tip: Based on DIN ISO 2380-1-B
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Stricter cold impact test
Standard: IEC 60900
Product information
Datasheets(X)
Tip size | Slot |
Thickness of cutting edge x width of cutting edge | 1.6 x 10.0 mm |
Blade length (A) | 200 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |