VDE screwdriver For hexagon drive
VDE screwdriver, hexagon head
SCRDRIV-VDE-HEXHD-WS13X125
ZEBRA
Art.-no.
061363613
EAN 4038898274452
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
- Blade: black oxide, insulated
- Tip: DIN 475/2
- Standard: DIN 7445, IEC 60900
Product information
Datasheets(X)
Width across flats | 13 mm |
Blade length (A) | 125 mm |
Handle length/handle width (B / C) | 114 / 38 mm |
Blade length in inches | 5 in |
Length | 239 mm |