Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ratchet magazine screwdriver with pistol handle Set 1

Pistol grip, multi-bit screwdriver set 1
SCRDRIV-MULTIBIT-PIST-RTCH-LED-VAR1-8PCS
ZEBRA

Art.-no. 06136401
EAN 4048539714971

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and 7 bits

Optimised usability


  • The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position

  • Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm

  • Well-lit working area thanks to LED light directly at the screw connection

  • Bits can be changed quickly and easily thanks to the magazine for up to 6 bits


Durable and robust


  • Robust, short, brushed chrome-plated shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

1/4 inch

Number of bits

6 PCS

Blade width (A1)

10 mm

Ratchet diameter (A2)

37 mm

Handle width (A3)

40 mm

Blade length (B)

25 mm

Ratchet length (C)

26 mm

Handle length (D)

113 mm

Ratchet magazine screwdriver with pistol handle Set 1 including:
Pistol grip ratchet magazine screwdriver without bits
1 x
Pistol grip ratchet magazine screwdriver without bits

SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY

ZEBRA
Description: Screwdriver with magazine, 2C pistol handle, LED light and ratchet function
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
0.8 x 5.5 mm; Length: 25 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Alkaline manganese button cell 1.5 V

RDCLL-ALKALINE-LR41/V392-1.5V

Low level of self-discharge

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information