C 6.3 PH bit (1/4 inch)
Bit PH C 6.3 (1/4)
BIT-PH0-BROWN-1/4IN-L25MM
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
With colour-coding
Bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Product information
Datasheets(X)
Tip size | PH0 |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |