1/4-inch socket wrench insert hexagon, with magnet
Hexagon socket wrench E 6.3 (1/4 inch) with magnet
IMPSKTWRNCH-MAGN-1/4IN-L51-WS3/8IN
Art.-no.
0614176716
EAN 4011231509770
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- 1/4 inch machine mount, E, 6.3
- Length 51 mm
- Material: Chromium-vanadium steel
Product information
Datasheets(X)
Width across flats | 3/8 inch |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Length (L) | 51 mm |
Socket wrench depth to magnet (l) | 4.2 mm |
Socket wrench external diameter (D) | 14.6 mm |