1/4-inch socket wrench insert hexagon, without magnet
Hexagon socket wrench E 6.3 (1/4 inch) w/o magnet
IMPSKTWRNCH-1/4IN-WS7
Art.-no.
0614176811
EAN 4061975091154
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- 1/4 inch machine mount, E, 6.3
- Length 65 mm
- Material: Chromium-vanadium steel
Product information
Datasheets(X)
Width across flats | 7 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | For outer hexagon |
Socket wrench depth | 5 mm |
Length (L) | 65 mm |
Socket wrench external diameter (D) | 11 mm |