Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon socket bit

Bit hexagon socket C 6,3 (1/4) POWERDRIV
BIT-HEXSKT-WS4-1/4IN-L25MM

Art.-no. 061417694
EAN 4045989011216

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

C 6.3 (1/4") POWERDRIV

With POWERDRIV


  • Force is distributed across the curved surfaces on each side of the hexagon

  • This reduces the load on screw and bit


Without POWERDRIV


  • Force is exerted only at individual points

  • The result: high point load on screw and bit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

4 mm

Tip type

For hexagon socket

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information