TX bit C 6.3 (1/4 inch) with hole
Bit TX with hole C 6.3 (1/4)
BIT-TX27-HO-1/4IN-L25MM
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Bit for all common TX screw sizes
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and bit diameters are available for common applications
Bit for manual and machine tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Product information
Datasheets(X)
Tip size | TX27 |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |
Material | Steel |