AW® E 6.3 bit (1/4 inch) with patented AW tip and colour coding
Bit AW E 6,3 (1/4)
BIT-AW25-LUMINOUSGREEN-1/4IN-L50MM
Register now and access more than 20,000 products
Improved long-term durability of the screw connection
- The patented AW shape of the bit means that ejection forces (come-out) are virtually zero
- Even force distribution prevents damage to the protective surface layer and therefore ensures better corrosion resistance of the screw heads
Fast, safe and effortless screwing
- The shape of the AW output optimises power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- Both the patented AW design and the material of the bit ensure a service life far above average
- The durability of the bit reduces replacement and storage costs
Lengths and outputs suitable for a wide range of screwing tasks
- These bits are available in suitable variants for special screwing tasks
- The bit is robust and safe to use even with long lengths
- Small packaging units minimise tool storage requirements on the premises
Datasheets(X)
Tip size | AW25 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 50 mm |