Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jigsaw blade, metal, three stars Longlife & Speed

Jigsaw blade 3S Longlife and Speed
JIGSAWBLDE-MET-5PCS-68/2,0

Art.-no. 061505020

EAN 4038898410898

Individual price display after login
Jigsaw blade, metal, three stars Longlife & Speed

Art.-no. 061505020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Robust, fast and powerful with a long service life for precise and right-angle cuts in, e.g. metal sheets
  • The blade cuts precisely and at right angles due to the wider blade body

  • The 2x2 tooth pitch ensures comfortable and easy working

  • For extremely demanding applications, high cutting performance and a long service life

  • For use with jigsaws with T shank holder
Notice
  • Further technical information can be found on the packaging of the product

  • For metal jigsaw blades, provide cooling, reduce speed and switch off oscillation

  • Cooling extends the service life of your jigsaw blades
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Coolant


Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)

Working length

68 mm

Min./max teeth spacing

1.9-2.3 mm

Especially suitable for

Thick metal sheets

Suitable for

Aluminium, Non-ferrous heavy metal, Plexiglas

Min./max. material thickness

2.5-6 mm

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

91 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information