Sabre saw blade Rescue, four stars For rescue operations
Sabre saw blade 4S Rescue for rescue operations
SSB-MET-3STK-DEMOLITION-LL-RESCUE150X3,0
Art.-no. 0615515030
EAN 4056807402413
Register now and access more than 20,000 products
- The cemented carbide ensures an extremely long service life and allows maximum load capacity for technical assistance, rescue operations and the disassembly of vehicles
- The special shape of the blade allows plunge cuts to be made in windscreens, vehicle roofs and the undersides of vehicles
Further technical information can be found on the packaging of the product.
Datasheets(X)
Laminated safety glass and high-strength steel.
Length | 150 mm |
Teeth spacing | 3.0 mm |
Thickness | 1.35 mm |
Especially suitable for | Laminated safety glass, High strength steel |
Suitable for | Stainless steel, sheet metals and profiles |
Number of pieces | 3 PCS |