Sabre saw blade, metal, two stars For thin sheet metal/sheet metal profiles and piping
Sabre saw blade 2S for thin sheet, sheet profiles
SSB-MET-5PCS-150X1,0
Art.-no. 0615915010
EAN 4038898411048
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
With serrated teeth for effortless cutting of metals
- Fine (1.4 mm) to very fine (1 mm) tooth pitch and serrated teeth enable smooth cuts
Notice
- Further technical information can be found on the packaging of the product
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off pendulum action
- Cooling extends the service life of your sabre saw blades
Product information
Datasheets(X)
Length (L) | 150 mm |
Teeth spacing | 1.0 mm |
Thickness | 0.9 mm |
Especially suitable for | Thin sheet metals, Sheet-metal profiles and pipes |
Suitable for | Aluminium, Non-ferrous heavy metal |
Min./max. material thickness | 0-1.5 mm |
Number of pieces | 5 PCS |