Metal sabre saw blade, four stars, Demolition Longlife/stainless steel professional For demolition work
Sabre saw blade 4S, Demolition Longlife, metal
SSB-MET-3STK-DEMOLITION-LL-228X3,0
Register now and access more than 20,000 products
- The carbide tipped teeth guarantee a very long service life and enables maximum durability, especially when cutting stainless steel.
- The blade cuts precisely and at right angles thanks to the extremely wide blade body
- Further technical information can be found on the packaging of the product.
- To cool the metal sabre saw blades, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Datasheets(X)
Length (L) | 225 mm |
Teeth spacing | 3 mm |
Thickness | 1.25 mm |
Especially suitable for | Metal profiles and pipes |
Suitable for | Steel pipes, cast metal pipes |
Min./max. material thickness | 4-12 mm |
Number of pieces | 3 PCS |