Sabre saw blade, metal, two stars For thin sheet metal/metal profiles and piping
Sabre saw blade 2S for thick sheet, metal profiles
SSB-MET-5PCS-228X1,8
Art.-no.
0615922818
EAN 4038898411093
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
With serrated teeth for effortless cutting of metals
- Fine tooth pitch of 1.8 mm and serrated teeth enable smooth cuts
Notice
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Product information
Datasheets(X)
Length (L) | 228 mm |
Teeth spacing | 1.8 mm |
Thickness | 0.9 mm |
Especially suitable for | Thick metal sheets |
Suitable for | Aluminium |
Min./max. material thickness | 3-8 mm |
Number of pieces | 5 PCS |