Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tungsten carbide bur with MX teeth

Tungsten carbide bur with MX teeth
MILBIT-CYL-TC-ZYAS-MX-D9,6-WL19MM

Art.-no. 0616001031
EAN 4053478099584

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals.
  • Produces short chips and a high surface quality

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges

Form

Cylindrical shape with spur cut

Head diameter x cutting edge length

9.6 x 19 mm

Length

64 mm

Shank diameter

6 mm

Material to be processed

Steel
Cast metal
Stainless steel
Special alloy
Hard and tough material
Non-ferrous metal

Suitable for hardnesses up to

60 HRC

Quality

Würth-Standard

Teeth type

MX

Cutting material

Carbide

Surface

Plain

Service life (points system)

2 of 4 points

Cutting efficiency (point system)

2 of 4 points

Surface quality/finish (points system)

2 of 4 points

Versatility (points system)

3 of 4 points

Guiding behaviour (point system)

2 of 4 points

Shank style

Cylindrical

Cutting values
For dia. 3.0-8.0
Material designationTensile strength Dia. 3.0Dia. 6.0Dia. 8.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²45060048000640009240003200018180002400025
Unalloyed quenched and tempered steels≤ 850 N/mm²45060048000640009240003200018180002400025
Low-alloy quenched and tempered steels≤ 850 N/mm²45060048000640009240003200018180002400025
Unalloyed quenched and tempered steels≤ 1,000 N/mm²45060048000640009240003200018180002400025
Low-alloy quenched and tempered steels≤ 1,000 N/mm²45060048000640009240003200018180002400025
Alloyed quenched and tempered steels≤ 1,200 N/mm²45060048000640009240003200018180002400025
Nitriding steels≤ 1,200 N/mm²45060048000640009240003200018180002400025
Tool steels≤ 1,200 N/mm²45060048000640009240003200018180002400025
High-speed steels≤ 1,200 N/mm²45060048000640009240003200018180002400025
Stainless steels
Stainless steels≤ 850 N/mm²25035027000370009130001900018,5100001400025
Sulphurated stainless steel≤ 850 N/mm²25035027000370009130001900018,5100001400025
Austenitic stainless steel≤ 850 N/mm²25035027000370009130001900018,5100001400025
Martensitic stainless steel≤ 850 N/mm²25035027000480009130001900018,5100001400025
Special alloys≤ 1,200 N/mm²25045027000480009130002400018,5100001800025
Cast metals
Cast iron≤ 350 HB45060048000640009240003200018180002400025
Spheroidal graphite and malleable iron, chilled cast iron≤ 350 HB45060048000640009240003200018180002400025
Hard materials
Hardox≤ 1,400 N/mm²25035027000370009130001900018,5100001400025
Spring steels≤ 1,100 N/mm²25035027000370009130001900018,5100001400025
Non-ferrous metals
Aluminium cast alloys
>10 % Si
≤ 600 N/mm²25035027000370009130001900018,5100001400025
Magnesium alloys≤ 450 N/mm²25045027000480009130002400018,5100001800025
Short-chipping bronze≤ 850 N/mm²60090064000950009320004800018240003600025
Long-chipping bronze≤ 1,000 N/mm²60090064000950009320004800018240003600025
For dia. 10.0-12.0
Material designationTensile strength Dia. 10.0Dia. 12.0
vcnf nf
fromtofromto fromto
Steels
General structural steels≤ 850 N/mm²450600140001900031,5120001600037
Unalloyed quenched and tempered steels≤ 850 N/mm²450600140001900031,5120001600037
Low-alloy quenched and tempered steels≤ 850 N/mm²450600140001900031,5120001600037
Unalloyed quenched and tempered steels≤ 1,000 N/mm²450600140001900031,5120001600037
Low-alloy quenched and tempered steels≤ 1,000 N/mm²450600140001900031,5120001600037
Alloyed quenched and tempered steels≤ 1,200 N/mm²450600140001900031,5120001600037
Nitriding steels≤ 1,200 N/mm²450600140001900031,5120001600037
Tool steels≤ 1,200 N/mm²450600140001900031,5120001600037
High-speed steels≤ 1,200 N/mm²450600140001900031,5120001600037
Stainless steels
Stainless steels≤ 850 N/mm²250350800011000317000900036,5
Sulphurated stainless steel≤ 850 N/mm²250350800011000317000900036,5
Austenitic stainless steel≤ 850 N/mm²250350800011000317000900036,5
Martensitic stainless steel≤ 850 N/mm²250350800011000317000900036,5
Special alloys≤ 1,200 N/mm²25045080001400031,570001200036
Cast metals
Cast iron≤ 350 HB450600140001900031,5120001600037
Spheroidal graphite and malleable iron, chilled cast iron≤ 350 HB450600140001900031,5120001600037
Hard materials
Hardox≤ 1,400 N/mm²250350800011000317000900036,5
Spring steels≤ 1,100 N/mm²250350800011000317000900036,5
Non-ferrous metals
Aluminium cast alloys
>10 % Si
≤ 600 N/mm²250350800011000317000900036,5
Magnesium alloys≤ 450 N/mm²25045080001400031,570001200036
Short-chipping bronze≤ 850 N/mm²600900190002900031160002400037
Long-chipping bronze≤ 1,000 N/mm²600900190002900031160002400037
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information