Twist drill bit assortment DIN 338 HSS
Twist drill HSS DIN 338 type RN wide 155 pieces
DRL-MET-SET-DIN338-HSS-155PCS
Art.-no. 0617000005
EAN 4046777491708
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed.
- The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting
Product information
Datasheets(X)
Application area
Steel
Number of pieces in assortment/set | 155 PCS |
Cutting material | HSS |
Twist drill bit assortment DIN 338 HSS including:
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
10
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
10
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
5
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
5
x
1
x
Description:
Number of compartments: 20 PCS
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity:
1
x
1
x
Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).