Twist Drill bit HSCO DIN 338 TYPE RN
Twist d. bit HSCo DIN 338 type RN bronze REDSTRIPE
DRL-TWST-MET-DIN338-HSCO-D5,0MM
REDSTRIPE
Register now and access more than 20,000 products
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed
- The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly
- Highly efficient chip removal
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting
Good cutting performance
Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements
The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.
Datasheets(X)
Steel & Stainless steel
Material to be processed | Stainless steel |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 5 mm |
Length (l1) | 86 mm |
Chip flute length (l2) | 52 mm |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSCo |
Angle of the tip | 130 Degree |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) ( ) | 2 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for upright drilling machine (points system) | 1 of 4 points |
Self-centring | Yes |