Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Twist drill assortment HSS DIN 338 type RN TiN head

Twist drill HSS DIN 338 type RN TiN 25 pieces
DRL-MET-SET-DIN338-HSS-TINT-(D1-13)-0,5

Art.-no. 0624020004

EAN 4053479715209

Individual price display after login
Twist drill assortment HSS DIN 338 type RN TiN head

Art.-no. 0624020004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

25 pieces TiN head coated steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and cast iron.

Precise & Quick drilling


  • The sturdy twist drill with its short design provides for precise drilling.

  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.

  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Long tool life


The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.

Notice

The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25 PCS

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Shank style

Cylindrical

Surface

TiN

Cutting material

HSS

Type

RN

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Self-centring

Yes

including:
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D1,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D1,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D2,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D2,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D3,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D3,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D4,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D4,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D5,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D5,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D6,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D6,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D7,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D7,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D8,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D8,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D9,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D9,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D10,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D10,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D11,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D11,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D12,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D13,0MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-TIN-D12,5MM

Description: TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information