Twist drill bit assortment DIN 338 HSS TIN head type RN
Twist drill HSS TiN DIN388, type RN, 155 pcs
DRL-MET-SORT-DIN338-HSS-TINH-155PCS
ZEBRA ORSY100
Register now and access more than 20,000 products
Precise & Quick drilling
- The sturdy twist drill with its short design provides for precise drilling.
- Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.
- Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting
Long tool life
The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.
The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.
Datasheets(X)
Steel
Number of pieces in assortment/set | 155 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Surface | TiN |
Cutting material | HSS |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
DRL-TWST-MET-DIN338-HSS-TIN-D1,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D1,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D2,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D2,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D3,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D3,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D4,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D4,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D5,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D5,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D6,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D6,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D7,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D7,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D8,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D8,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D9,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D9,5MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D10,0MM
ZEBRADRL-TWST-MET-DIN338-HSS-TIN-D10,5MM
ZEBRAPackaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.