Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cylinder saw, HSS bimetal Longlife & Speed HSCo8

Cylinder saw HSCo8 Longlife and Speed
SAW-CYL-HSCO8-LS-MET-D25MM
ZEBRA

Art.-no. 0632900025
EAN 4050641552815

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials

Extremely fast sawing progress with minimal effort


Newly-developed tooth shape



High concentricity and side stroke accuracy


Robust base plate with more threads



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bi-metal (8% cobalt)

Notice
  • Always keep to the speed values. Excessive rotation speeds will blunt the teeth and thus make the cylinder saw unusable.

  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.

  • Not suitable for thin sheet metal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium and wood, limited suitability for plastic.

Instructions

Start drilling with low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, always observe speed table, use coolant. Ventilate hole saw when using on wood and wood replacement materials.

Diameter (Ø)

25 mm

Cutting depth

38 mm

Drive type

Outer hexagon

Suitable for cordless drills (points system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

2 of 4 points

Recommended rotation speed in soft steel

350 rpm

Recommended rotation speed in tool steel and stainless steel

175 rpm

Recommended rotation speed in cast iron

235 rpm

Recommended rotation speed in brass

470 rpm

Recommended rotation speed in aluminium

525 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ARBR-CYLSAW-HEX-(A4)-(14-30MM)

x 1 pcs

DRLDRIV-CORDL-(ABS 18 COMPACT)-CARTON

MASTER M-CUBE
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information