Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hand tap, third tap HSS DIN 352

Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M16

Art.-no. 06403 16
EAN 4011231532365

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTaper and second taps are additionally required to produce a complete thread

Type description

Third tap

Standards

DIN 352

Thread type x nominal diameter

M16

Pitch

2 mm

Length

80 mm

Thread length (metric thread)

32 mm

Shank diameter

12 mm

Size of square

9 mm

Core hole diameter

14 mm

Material

HSS

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information