Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hand tap, third tap HSS DIN 352

Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M20

Art.-no. 06403 20
EAN 4011231532419

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTaper and second taps are additionally required to produce a complete thread

Type description

Third tap

Standards

DIN 352

Thread type x nominal diameter

M20

Pitch

2.5 mm

Length

95 mm

Thread length (metric thread)

34 mm

Shank diameter

16 mm

Size of square

12 mm

Core hole diameter

17.5 mm

Material

HSS

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information