Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

MFD-S multi-purpose drill bit with straight shank - DRL-GENPURP-MFDS-D18-L600-WL500MM
´
MFD-S multi-purpose drill bit with straight shank - DRL-GENPURP-MFDS-D18-L600-WL500MM - 1

MFD-S multi-purpose drill bit with straight shank

Multi-purpose drill bit MFD-S cylindrical shank
DRL-GENPURP-MFDS-D18-L600-WL500MM
ZEBRA

Art.-no. 0641201860
EAN 4056807386010

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Drills through virtually any material

Extra-sharp carbide cutting edges with special diamond grinding on all sides


  • Clean and precise holes, even when drilling alternately in different materials

  • Suitable for universal use

  • Shatter-proof drilling of hollow-chamber bricks

  • Highly precise spot drilling

  • Outstanding drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented 4-fold graded profile


PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice

Not suitable for impact drilling. For rotary drilling only!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.

  • Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.

Diameter (Ø)

18 mm

Length

600 mm

Working length

500 mm

Shank diameter

9.5 mm

Versatility (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Tool holding device

Cylinder shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information