Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Multi-purpose drill bit MFD-S Plus

Multi-purpose drill bit MFD-S Plus
DRL-GENPURP-MFDS-PLUS-D12-L450-WL400MM
ZEBRA

Art.-no. 0641231245
EAN 4046777379914

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Drills through virtually any material

Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides


  • Clean, precise holes even when drilling through several different materials in one hole

  • Very suitable for universal use

  • Drilling does not break hollow-chamber bricks

  • Precise drilling

  • Excellent drilling results in metal


Outstanding, rapid transport of drilling dust


  • Special surface treatment

  • Patented four-step profile


Drive arbor with impact stop function


The shortened mounting grooves, suitable for SDS-plus, prevent impact use in hammer drills, even if the impact mechanism is accidentally switched on, thereby preventing damage to the drill bit.



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.

Notice
  • Not suitable for impact drilling. For rotary drilling only.

  • Drill bit (art. no. 0641231035) for creating the drill hole in conjunction with drill bit countersink (art. no. 0650641316) for the AMO®-Therm Mini spacer installation system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.

  • Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.

Diameter (Ø)

12 mm

Length

450 mm

Working length

400 mm

Versatility (points system)

4 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

4 of 4 points

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information