Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spade drill bit For wood

Flat drill bit
DBIT-FL-WO-L150MM-D18MM

Art.-no. 0650007018
EAN 4050641636836
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Drills up to 10 times faster than a standard flat drill bit

Self-propelled threaded tip


Moves rapidly through the wood with minimal effort required on the user's part.



Two cutting edges


Fast penetration of the material with equally good drilling hole quality.



Excellent, rapid chip removal


Specially curved blade cleans the drilling hole to prevent tear-out from occurring.



Hexagon shank


No slippage of drill bit in the drill chuck.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium hard woods, soft woods, fibreboards, chip boards and soft building materials such as gypsum plasterboard

Diameter

18 mm

Length

150 mm

Shank diameter

1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information