Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

HSCo precision twist wood drill bit For hardwood, wood and plastics

Precision wood twist drill HSCo
DRL-TWST-WO-HSCO-P-D6,0MM
ZEBRA

Art.-no. 0650810600
EAN 4052712474255

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The hardwood professional for optimum centring and chip removal

Precision-ground centring point with two taper taps


Optimum centring for excellent drill hole quality



Special flute geometry and double heel


Optimum chip removal and stability during the drilling process



Extremely low production tolerances with precisely defined surface and profile quality


More precise drilling



Blade-like ground cutting edges


Fast, precise drilling



Double heel


  • Prevents deviation from diameter (no off-centre drilling)

  • Excellent drill bit stability


Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tropical woods such as bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics

Diameter (Ø)

6 mm

Length

93 mm

Working length

57 mm

Cutting material

HSCo

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information