Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Longlife & Speed Forstner bit

Forstner bit LS
DRL-FORSTNER-LONGLIFE/SPEED-D30MM
ZEBRA

Art.-no. 0650990300
EAN 4061975389039
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
  • Ideal for drilling precise, tear-free holes in soft and hard woods, coated chipboard and MDF boards.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Longlife & Speed Forstner bit can be used either hand-guided or stationary (e.g. in CNC machining centres). Different cutting values must be observed in this regard depending on the material.

Diameter

30 mm

Length

90 mm

Shank diameter

8 mm

Shaft length

30 mm

Shank style

3-face shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information