Clamping mandrel For cutting discs and grinding discs
Clamping mandrel for cutting and grinding disc
ARBOR FOR CUTTING WHEELS 6MM & 10MM
Art.-no. 0664975
EAN 4050641390264
				Register now and access more than 20,000 products
Clamping range from 0–8 mm
Just one clamping mandrel for all clamping ranges.
Clamping screw is completely countersunk in clamping mandrel
No protruding thread sections, enabling work even in cramped spaces.
Clamping screw with large contact surface and right-hand thread (self-clamping effect)
Reliable holding of wheels.
Clamping screw with large support surface and lengthwise slit
Easy to loosen or tighten with a 17 mm open-ended spanner or slotted screwdriver.
NOTE: the arbour is delivered with two, alternate mounting screws to suit 6mm and 10mm cutting disc internal diameters.
- 1 x 6.4mm diameter screw
 - 1 x 10mm diameter screw
 
Datasheets(X)
Length  | 51 mm  | 
Shank diameter  | 1/4 in  |