Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diamond Cup Wheel for Hard Material

Diamond cup wheel hard material
CPWHL-DIA-HARDMAT-N-BR22,23-D125MM

Art.-no. 0668501125
EAN 4052712106316

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Very versatile, economical cup wheel with good removal speed, good service life and a good surface result.

Very high removal speed and an optimal surface result


Enhancement of the proven T-segment developed for cup wheels.



Very good dust extraction


Combination of special open carrier and T-segment.



One tool for any job


Grinds nearly all concrete and stone materials.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Versatility (points system)

3 of 4 points

Service life (points system)

2 of 4 points

Removal speed (points system)

2 of 4 points

Surface quality/finish (points system)

2 of 4 points

Problem solver (points system)

2 of 4 points

Diameter (Ø)

125 mm

Segment height

5.5 mm

Drill hole

22.23 mm

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information