Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Turbo diamond cup wheel

Diamond cup wheel turbo
CPWHL-DIA-TURBO-N-BR22,23-D125MM

Art.-no. 0668521125
EAN 4052712106330

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Very versatile, economical cup wheel with good service life, particularly for finishing work.

Long service life and improved surface results


Enhancement of the classic closed sanding edge.



Good extraction


Thanks to large openings in the carrier.



Grinds nearly all common materials

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Versatility (points system)

4 of 4 points

Service life (points system)

2 of 4 points

Removal speed (points system)

2 of 4 points

Surface quality/finish (points system)

3 of 4 points

Problem solver (points system)

1 of 4 points

Diameter (Ø)

125 mm

Segment height

5.5 mm

Drill hole

22.23 mm

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information