Cutting disc for steel
Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-SR-TH1,0-BR16,0-D105MM
REDSTRIPE
Register now and access more than 20,000 products
Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
EN 12413 European standard
Datasheets(X)
Used to cut solid materials, pipes, profiles and metal sheets.
Diameter | 105 mm |
Thickness | 1 mm |
Drill hole | 16 mm |
Design | Straight |
Max. rotation speed | 14550 rpm |
Max. circumferential speed | 80 m/s |