Cutting disc for steel
Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-SR-TH2,5-BR22,23-D125MM
Art.-no. 0669201255
EAN 4053479640068
Register now and access more than 20,000 products
Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
EN 12413 European standard
Datasheets(X)
Used to cut solid materials, pipes, profiles and metal sheets.
Diameter x thickness | 125 x 2.5 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 12200 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Steel |