CUTTING DISC FOR STEEL
CUTDISC-BLUE-ST-SR-TH2,5-BR25,4-D350MM
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
The robust cutting disc with high performance values
Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
NoticeStore in a dry place, at 20 °C room temperature
Always wear appropriate protective clothing while working
Always use an appropriate protective cover when performing cutting work
Only use undamaged discs
Do not jam/tilt the discs during cutting. Increased risk of breakage!
Ensure correct contact pressure
Always clamp cutting discs (straight design) with the metal ring towards the power tool
For further information, please refer to the package insert
Always wear appropriate protective clothing while working
Always use an appropriate protective cover when performing cutting work
Only use undamaged discs
Do not jam/tilt the discs during cutting. Increased risk of breakage!
Ensure correct contact pressure
Always clamp cutting discs (straight design) with the metal ring towards the power tool
For further information, please refer to the package insert
Meets the maximum safety requirements in accordance with the EN 12413 European standard
Product information
Datasheets(X)
Diameter x thickness | 350 x 2.5 mm |
Bore hole | 25.4 mm |
Design | Straight |
Max. rotation speed | 4400 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Steel |