Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cutting disc for steel - CUTDISC-BLUE-ST-SR-TH2,5-BR25,4-D350MM Cutting disc for steel - CUTDISC-BLUE-ST-SR-TH2,5-BR25,4-D350MM
´
Cutting disc for steel - CUTDISC-BLUE-ST-SR-TH2,5-BR25,4-D350MM - 1
Cutting disc for steel - CUTDISC-BLUE-ST-SR-TH2,5-BR25,4-D350MM - 2

Cutting disc for steel

Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-SR-TH2,5-BR25,4-D350MM
REDSTRIPE

Art.-no. 0669203502
EAN 4053479365534

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The robust cutting disc with high performance values

Optimum cutting capacity with long service life



High break resistance



Meets maximum safety requirements


Meets the maximum safety requirements in accordance with the EN 12413 European standard

EN 12413 European standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to cut solid materials, pipes, profiles and metal sheets.

Diameter

350 mm

Thickness

2.5 mm

Drill hole

25.4 mm

Design

Straight

Max. rotation speed

4400 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information