Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cutting disc for stainless steel - CUTDISC-BUCKET-GRN-SR-TH1,0-BR22,23-D125 Cutting disc for stainless steel - CUTDISC-BUCKET-GRN-SR-TH1,0-BR22,23-D125
´
Cutting disc for stainless steel - CUTDISC-BUCKET-GRN-SR-TH1,0-BR22,23-D125 - 1
Cutting disc for stainless steel - CUTDISC-BUCKET-GRN-SR-TH1,0-BR22,23-D125 - 2

Cutting disc for stainless steel

Cutting disc for stainless steel REDSTRIPE
CUTDISC-BUCKET-GRN-SR-TH1,0-BR22,23-D125
REDSTRIPE

Art.-no. 0669230012
EAN 4065233091788

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The robust cutting disc with high performance values.
  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
  • EN 12413 European standard

0669230012 presented in a convenient bucket

• Consists of 100 x 0669230121 cutting discs
• Handy for carrying and storage
• Easy identification
• Minimises damage and exposure to moisture
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to cut solid materials, pipes, profiles and stainless steel sheets.

Diameter

125 mm

Thickness

1 mm

Drill hole

22.23 mm

Design

Straight

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information