GRINDING WHEEL DISC FOR STEEL
GDISC-BLUE-ST-CE-TH6,0-BR16,0-D100MM
Art.-no. 0669260106
EAN 4053479640051
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
The robust grinding wheel with high performance values.
Reinforced with high-grade fabric
• Fibre reinforced
• Allows for minimum fracture resistance
Synthetic resin bonding
• Wheels are impact resistant
• Can be used for steel and iron
Cool running
• Low noise
• Low dust creation
Optimum grinding capacity
• Long service life
• High break resistance
Meets maximum safety requirements
European standard EN12413
• Fibre reinforced
• Allows for minimum fracture resistance
Synthetic resin bonding
• Wheels are impact resistant
• Can be used for steel and iron
Cool running
• Low noise
• Low dust creation
Optimum grinding capacity
• Long service life
• High break resistance
Meets maximum safety requirements
European standard EN12413
NoticeStorage: dry, at 20°C ambient temperature
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert
Complies with maximum safety requirements of European standard EN12413
Product information
Datasheets(X)
Diameter x thickness | 100 x 6.0 mm |
Bore hole | 16 mm |
Max. rotation speed | 15300 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |